






€17.92/ pieceexcl. VAT
€21.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 17.5 mm |
Outer Diameter | 160 mm |
Width | 17.5 mm |
Material | Steel |
€22.01/ pieceexcl. VAT
€26.63incl. VAT
Estimated delivery date - 16/11/2026