






€10.59/ pieceexcl. VAT
€12.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 5 mm |
Outer Diameter | 150 mm |
Width | 5 mm |
Material | Steel |
€12.78/ pieceexcl. VAT
€15.46incl. VAT
Estimated delivery date - 13/11/2026