






€8.04/ pieceexcl. VAT
€9.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 5 mm |
Outer Diameter | 140 mm |
Width | 5 mm |
Material | Steel |
€11.96/ pieceexcl. VAT
€14.47incl. VAT
Estimated delivery date - 13/11/2026