






€11.28/ pieceexcl. VAT
€13.65incl. VAT
59 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 12.5 mm |
Outer Diameter | 140 mm |
Width | 12.5 mm |
Material | Steel |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
Estimated delivery date - 28/10/2026