






€11.20/ pieceexcl. VAT
€13.55incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 10 mm |
Outer Diameter | 140 mm |
Width | 10 mm |
Material | Steel |
€12.75/ pieceexcl. VAT
€15.43incl. VAT
Estimated delivery date - 12/11/2026