






€9.78/ pieceexcl. VAT
€11.83incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 8 mm |
Outer Diameter | 120 mm |
Width | 8 mm |
Material | Steel |