SKF

SKF Locating ring, FRB Series, 110 mm OD, 2 mm WD, Steel

  • ERIKS:13465882
  • Manufacturer:7316573312154
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Designed for use with plummer block type housings. Insert a locating ring on each side of a self-aligning ball or spherical roller bearing when the shaft must be located axially in both directions.
Save to list

€6.21/ pieceexcl. VAT

€7.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FRB
Type
Locating ring
Inner width
2 mm
Outer Diameter
110 mm
Width
2 mm
Material
Steel