






€8.60/ pieceexcl. VAT
€10.41incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 13 mm |
Outer Diameter | 110 mm |
Width | 13 mm |
Material | Steel |
€9.43/ pieceexcl. VAT
€11.41incl. VAT
Estimated delivery date - 13/11/2026