






€8.49/ pieceexcl. VAT
€10.27incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 8 mm |
Outer Diameter | 100 mm |
Width | 8 mm |
Material | Steel |
€7.82/ pieceexcl. VAT
€9.46incl. VAT
Estimated delivery date - 12/11/2026