

€70.68/ pieceexcl. VAT
€85.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Lip |
Product | Housing Seal |
Series | TXL |
Shaft Diameter | 135 mm |
Housing diameter | 202.5 mm |
Housing width | 15 mm |
Material lip | ECOPUR |
Material | High Performance Thermoplastic Polyurethane (TPU) |
Temperature range | from -30 to 110 °C |
Weight per piece | 270 g |
Weight per standard packaging | 270 g |
Material static seal | FKM |
Type | Cassette type 2 |