

€32.17/ pieceexcl. VAT
€38.93incl. VAT
41 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Lip Seal |
Suitable for shaft diameter | 75 mm |
Inner Diameter | 75 mm |
Outer Diameter | 106 mm |
Width | 13 mm |
Material | ECOPUR |
Operating temperature | from -30 to 110 °C |