

€16.04/ pieceexcl. VAT
€19.41incl. VAT
22 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Housing Seal |
Product | Housing Seal |
Series | TXL |
Shaft Diameter | 30 mm |
Housing diameter | 54.5 mm |
Housing width | 10 mm |
Material lip | ECOPUR |
Material | High Performance Thermoplastic Polyurethane (TPU) |
Temperature range | from -30 to 110 °C |
Weight per piece | 20 g |
Weight per standard packaging | 20 g |
Material static seal | HNBR |