SKF

SKF Large Induction heater 10kVA, 200-230V/50-60Hz TIH 220M/MV

  • ERIKS:23770338
  • Manufacturer:7316573314103
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Large induction heater with a 300 kg bearing heating capacity

• Capable of heating a 220 kg (480 lb) bearing in just 20 minutes
• Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated
• Sliding arm for large size yoke
• Available in two versions: 230 V/50–60 Hz and 400–460 V/50–60 Hz
Save to list

€7,681.08/ pieceexcl. VAT

€9,294.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TIH 220 M
Max. bearing weight
300 kg
Min. inner diameter
60 mm
Max. inner diameter
600 mm
Max. power consumption
10.0 - 11.5 kV·A
Operating voltage
400-460 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
250 °C
Weight
86
Spare parts & accessories
Product Image

SKF Yoke TIH 220-Y4 28x28x430mm

  • Eriks:24007406
  • Manufacturer:TIH 220-Y4

€873.95/ pieceexcl. VAT

€1,057.48incl. VAT

Estimated delivery date - 12/11/2026
Product Image

SKF Accessories for TIH induction heater TIH 220-YS

  • Eriks:24007408
  • Manufacturer:TIH 220-YS

€1,186.75/ pieceexcl. VAT

€1,435.97incl. VAT

Estimated delivery date - 12/11/2026