SKF

SKF LAPT 5000 Flexible Tube 5000mm Long 8x6mm

  • ERIKS:24007306
  • Manufacturer:7316573474876
Image 1
Image 2
Image 1
Image 2
Flexible tube for use with SKF System 24 Lubricators
Save to list

€39.51/ pieceexcl. VAT

€47.81incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAPT
Type
Flexible Tube
Weight
0.12 kg
Diameter
8 mm
Length
5000 mm