




€77.23/ pieceexcl. VAT
€93.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAOS |
Material | HDPE |
Volume | 10 l |
With meter scale | Yes |
Height | 34.8 cm |
Diameter | 252 mm |
Weight | 860 g |