




€53.31/ pieceexcl. VAT
€64.51incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAOS |
Material | HDPE |
Volume | 5 l |
With meter scale | Yes |
Height | 27.1 cm |
Diameter | 196 mm |
Weight | 440 g |