




€46.87/ pieceexcl. VAT
€56.71incl. VAT
29 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAOS |
Material | HDPE |
Volume | 3 l |
With meter scale | Yes |
Height | 26.9 cm |
Diameter | 160 mm |
Weight | 400 g |