SKF

SKF LAGH 400 One Hand Operated Grease Gun

  • ERIKS:23766547
  • Manufacturer:7316571359342
Image 1
Image 2
Image 1
Image 2
The SKF LAGH 400 is a one hand operated grease gun for looses grease (ca. 500 cm³ / 17 fl.oz) or grease cartridges according to DIN 1284. The standard nozzle is suitable for nipples according to DIN 71412.
Save to list

€53.31/ pieceexcl. VAT

€64.51incl. VAT

38 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAGH
Type
Manual Grease Gun
Volume
0.5 l
Size of threaded connection (metric)
M10x1
Length
370 mm
Height
370 mm
Max. operating pressure
300 bar
With pump
Yes
Volume per stroke
0.46 cm³
Spare parts & accessories

€105.75/ pieceexcl. VAT

€127.96incl. VAT

Estimated delivery date - 03/11/2026
Product Image

SKF Manual filler pump for 18 kg LAGF 18

  • Eriks:23766537
  • Manufacturer:LAGF 18

€276.87/ pieceexcl. VAT

€335.01incl. VAT

4 In stock - Estimated delivery date 26/10/2026
Product Image

SKF Snap-On grease nozzle kit LAGS 8

  • Eriks:23766551
  • Manufacturer:LAGS 8

€161.87/ pieceexcl. VAT

€195.86incl. VAT

3 In stock - Estimated delivery date 26/10/2026
Product Image

SKF Manual filler pump for 50 kg drums LAGF 50

  • Eriks:23766538
  • Manufacturer:LAGF 50

€336.67/ pieceexcl. VAT

€407.37incl. VAT

1 In stock - Estimated delivery date 26/10/2026