

€1,892.29/ pieceexcl. VAT
€2,289.67incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSO |
Suitable for shaft diameter | 135 mm |
Material | Cast Iron, NBR |
Operating temperature | from -40 to 110 °C |