

€1,356.84/ pieceexcl. VAT
€1,641.78incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSO |
Suitable for shaft diameter | 85 mm |
Material | Cast Iron, NBR |
Operating temperature | from -40 to 110 °C |