SKF

SKF Labyrinth seal TSN 609 S

  • ERIKS:11960570
  • Manufacturer:7316570627848
Image 1
For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals. Labyrinth rings, mounted on the shaft, form a multi-stage labyrinth seal with the housing seal grooves. Hollow, silicone rubber cords, supplied with the rings, hold the rings in place on the shaft.Seals per pack: 1Material: steel or cast iron, silicone Temperature range: -50°C to +200°CMax. circumferential speed: not limited
Save to list

€268.79/ pieceexcl. VAT

€325.24incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..S
Inner Diameter
40 mm
Outer Diameter
73.5 mm
Width
19 mm
Material
Steel, silicone
Operating temperature
from -50 to 200 °C
Alternatives
Product Image

FAG Labyrinth seal for SES plummer block housing ETS609

  • Eriks:14280130
  • Manufacturer:088436055-0000

€58.63/ pieceexcl. VAT

€70.94incl. VAT

Estimated delivery date - 10/11/2026