

€237.51/ pieceexcl. VAT
€287.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 100 mm |
Outer Diameter | 155 mm |
Width | 24 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€139.35/ pieceexcl. VAT
€168.61incl. VAT
Estimated delivery date - 10/11/2026