

€220.85/ pieceexcl. VAT
€267.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 85 mm |
Outer Diameter | 138.5 mm |
Width | 24 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€97.22/ pieceexcl. VAT
€117.64incl. VAT
Estimated delivery date - 10/11/2026