

€114.41/ pieceexcl. VAT
€138.44incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 60 mm |
Outer Diameter | 83.5 mm |
Width | 19 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€117.37/ pieceexcl. VAT
€142.02incl. VAT
Estimated delivery date - 10/11/2026€66.79/ pieceexcl. VAT
€80.82incl. VAT
Estimated delivery date - 10/11/2026