

€187.23/ pieceexcl. VAT
€226.55incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 25 mm |
Outer Diameter | 42.5 mm |
Width | 18 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |