SKF

SKF Labyrinth seal TSN 319 S

  • ERIKS:24004608
  • Manufacturer:7316570459326
Image 1
For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals. Labyrinth rings, mounted on the shaft, form a multi-stage labyrinth seal with the housing seal grooves. Hollow, silicone rubber cords, supplied with the rings, hold the rings in place on the shaft.Seals per pack: 1Material: steel or cast iron, silicone Temperature range: -50°C to +200°CMax. circumferential speed: not limited
Save to list

€239.24/ pieceexcl. VAT

€289.48incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..S
Inner Diameter
110 mm
Outer Diameter
155 mm
Width
24 mm
Material
Steel, silicone
Operating temperature
from -50 to 200 °C