SKF

SKF Labyrinth seal TSN 313 S

  • ERIKS:23772924
  • Manufacturer:7316570930214
Image 1
For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals. Labyrinth rings, mounted on the shaft, form a multi-stage labyrinth seal with the housing seal grooves. Hollow, silicone rubber cords, supplied with the rings, hold the rings in place on the shaft.Seals per pack: 1Material: steel or cast iron, silicone Temperature range: -50°C to +200°CMax. circumferential speed: not limited
Save to list

€265.08/ pieceexcl. VAT

€320.75incl. VAT

5 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..S
Inner Diameter
75 mm
Outer Diameter
98.5 mm
Width
22 mm
Material
Steel, silicone
Operating temperature
from -50 to 200 °C