

€230.95/ pieceexcl. VAT
€279.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN |
Type | Labyrinth |
Suitable for shaft diameter | 50 mm |
Inner Diameter | 50 mm |
Outer Diameter | 68.5 mm |
Material | Steel with Silicone |
Width | 19 mm |