SKF

SKF Labyrinth seal TSN 206 S

  • ERIKS:14746845
Image 1
Save to list

€209.86/ pieceexcl. VAT

€253.93incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN
Type
Housing Seal
Suitable for shaft diameter
35 mm
Outer Diameter
52.5 mm
Width
18 mm
Material
Steel with Silicone