SKF

SKF Labyrinth seal TS 40

  • ERIKS:23770739
  • Manufacturer:7316577016874
Image 1
Save to list

€203.39/ pieceexcl. VAT

€246.10incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TS
Inner Diameter
180 mm
Outer Diameter
215 mm
Width
42 mm
Material
Steel, silicone
Operating temperature
from -50 to 200 °C