

€515.43/ pieceexcl. VAT
€623.67incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TK |
Type | Taconite |
Suitable for shaft diameter | 55 mm |
Outer Diameter | 128 mm |
Width | 46 mm |
Material | Steel with nitrile rubber elements |