




€416.81/ pieceexcl. VAT
€504.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | JM |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 190 mm |
Inner diameter | 7.4803 in |
Cup Outer diameter | 260 mm |
Cup Outer diameter | 10.24 in |
Cup width | 36.5 mm |
Cup width inch | 1.44 in |
Cone width | 44 mm |
Cone width inch | 1.7323 in |
Total width | 46 mm |
Total width inch | 1.811 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 443 kN |
Static load rating | 765 kN |
Fatigue load limit | 72 kN |
Reference speed | 1800 rpm |
Limiting speed | 2200 rpm |
Weight | 15.7 lb |
Weight | 7.1 kg |