




€101.37/ pieceexcl. VAT
€122.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | JM |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 50 mm |
Inner diameter | 1.9685 in |
Cup Outer diameter | 90 mm |
Cup Outer diameter | 3.5433 in |
Cup width | 23 mm |
Cup width inch | 0.91 in |
Cone width | 28 mm |
Cone width inch | 1.1024 in |
Total width | 28 mm |
Total width inch | 1.1024 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 130 kN |
Static load rating | 140 kN |
Fatigue load limit | 16 kN |
Reference speed | 6000 rpm |
Limiting speed | 7500 rpm |
Weight | 1.65 lb |
Weight | 0.75 kg |
€124.61/ pieceexcl. VAT
€150.78incl. VAT
Estimated delivery date - 18/11/2026