SKF

SKF JLM 104948 AA/910 AA, Tapered roller bearing, 50 mm ID, 82 mm cup OD, 21.5 mm WD, 0.85" WD

  • ERIKS:23766169
  • Manufacturer:7316577451729
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller SKF Brand
Save to list

€72.27/ pieceexcl. VAT

€87.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
JLM
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
50 mm
Inner diameter
1.9685 in
Cup Outer diameter
82 mm
Cup Outer diameter
3.23 in
Cup width
17 mm
Cup width inch
0.67 in
Cone width
21.5 mm
Cone width inch
0.8465 in
Total width
21.5 mm
Total width inch
0.85 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
88.9 kN
Static load rating
100 kN
Reference speed
6300 rpm
Limiting speed
8000 rpm
Weight
0.43 kg
Weight
0.95 lb