




€42.43/ pieceexcl. VAT
€51.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | JL |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 38 mm |
Inner diameter | 1.4961 in |
Cup Outer diameter | 63 mm |
Cup Outer diameter | 2.4803 in |
Cup width | 13.5 mm |
Cup width inch | 0.5315 in |
Cone width | 17 mm |
Cone width inch | 0.6693 in |
Total width | 17 mm |
Total width inch | 0.6693 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 45.7 kN |
Static load rating | 52 kN |
Fatigue load limit | 5.4 kN |
Reference speed | 8500 rpm |
Limiting speed | 10000 rpm |
Weight | 0.21 kg |
Weight | 0.46 lb |