SKF

SKF Internal puller kit TMIP 30-60

  • ERIKS:23770604
  • Manufacturer:7316572852767
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The Internal Bearing Puller Kits are designed for dismounting bearings from housings, where the fit is on the outer ring. The pullers are constructed for optimum strength and durability and suit a wide range of bearing bore diameters. A sliding hammer allows high impact forces to be applied and is ergonomically designed to enhance user safety.
  • Unique patented design can reduce dismounting time
  • Unlike most internal bearing pullers, the spring loaded extractors can be quickly and easily fitted to the inner ring in just one quick action
  • Claw design provides a strong and secure grip behind the inner ring allowing a high puller force to be applied
  • Two different kits to suit bearing bores between 7 – 28 mm and 30 – 60 mm
Save to list

€717.55/ pieceexcl. VAT

€868.24incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMIP
Series
TMIP
Clamping spread
30-60 mm
Weight
5400 g
Spare parts & accessories
Product Image

SKF Puller protection blanket TMMX 210

  • Eriks:23770694
  • Manufacturer:TMMX 210

€66.19/ pieceexcl. VAT

€80.09incl. VAT

1 In stock - Estimated delivery date 05/11/2026