




€58.62/ pieceexcl. VAT
€70.93incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Dynamic load rating | 41 kN |
Static load rating | 24 kN |
With sealing | Yes |
Limiting speed | 5000 rpm |
Weight | 0.55 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |