




€40.45/ pieceexcl. VAT
€48.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Dynamic load rating | 28.1 kN |
Static load rating | 16 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.3 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |