SKF

SKF Insert bearing with standard inner ring Spherical Outer Ring Press Fit Locking 1726305-2RS1

  • ERIKS:23755294
  • Manufacturer:7316570380316
Image 1
Image 2
Image 1
Image 2
Metric Self Lube Insert
Save to list

€33.03/ pieceexcl. VAT

€39.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
1726...-2RS
Shaft diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Dynamic load rating
22.5 kN
Static load rating
11.6 kN
With sealing
Yes
Limiting speed
7500 rpm
Weight
0.2 kg
Model
Spherical Outer Ring
Shaft Locking Type
Press Fit Locking