SKF

SKF Insert bearing with standard inner ring Spherical Outer Ring Press Fit Locking 1726212-2RS1

  • ERIKS:23755293
  • Manufacturer:7316570435030
Image 1
Image 2
Image 1
Image 2
Metric Self Lube Insert
Save to list

€63.53/ pieceexcl. VAT

€76.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
1726...-2RS
Shaft diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Dynamic load rating
52.7 kN
Static load rating
36 kN
With sealing
Yes
Limiting speed
4000 rpm
Weight
0.75 kg
Model
Spherical Outer Ring
Shaft Locking Type
Press Fit Locking