




€55.68/ pieceexcl. VAT
€67.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Dynamic load rating | 43.6 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 4300 rpm |
Weight | 0.54 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |