




€39.69/ pieceexcl. VAT
€48.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Dynamic load rating | 35.1 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Limiting speed | 4800 rpm |
Weight | 0.41 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |