




€43.13/ pieceexcl. VAT
€52.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Dynamic load rating | 33.2 kN |
Static load rating | 21.6 kN |
With sealing | Yes |
Limiting speed | 5000 rpm |
Weight | 0.37 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |