




€37.64/ pieceexcl. VAT
€45.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Dynamic load rating | 30.7 kN |
Static load rating | 19 kN |
With sealing | Yes |
Limiting speed | 5600 rpm |
Weight | 0.32 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |