




€30.58/ pieceexcl. VAT
€37.00incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.25 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |