




€23.97/ pieceexcl. VAT
€29.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 7500 rpm |
Weight | 0.18 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |