SKF

SKF Insert bearing tapered bore Spherical Outer Ring Adapter Sleeve Locking YSA 213-2FK

  • ERIKS:23772068
  • Manufacturer:7316570197280
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides & adaptor sleeve lock.
Save to list

€116.41/ pieceexcl. VAT

€140.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YSA..-2FK
Shaft diameter
65 mm
Outer Diameter
120 mm
Width
43.5 mm
Outer ring width
27 mm
Dynamic load rating
57.2 kN
Static load rating
40 kN
With sealing
Yes
Limiting speed
3000 rpm
Weight
1.9 kg
Model
Spherical Outer Ring
Shaft Locking Type
Adapter Sleeve Locking