




€51.27/ pieceexcl. VAT
€62.04incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YSA..-2FK |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 35 mm |
Outer ring width | 22 mm |
Dynamic load rating | 33.2 kN |
Static load rating | 21.6 kN |
With sealing | Yes |
Limiting speed | 4300 rpm |
Weight | 0.81 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |