SKF

SKF Insert bearing tapered bore Spherical Outer Ring Adapter Sleeve Locking YSA 207-2FK

  • ERIKS:23772062
  • Manufacturer:7316570328158
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides & adaptor sleeve lock.
Save to list

€39.20/ pieceexcl. VAT

€47.43incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YSA..-2FK
Shaft diameter
35 mm
Outer Diameter
72 mm
Width
30.5 mm
Outer ring width
19 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Limiting speed
5300 rpm
Weight
0.47 kg
Model
Spherical Outer Ring
Shaft Locking Type
Adapter Sleeve Locking