




€33.53/ pieceexcl. VAT
€40.57incl. VAT
18 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YSA..-2FK |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.35 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |